Beli flaring tool set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- YELLOW JACKET Tube Flaring & Swaging Tool (Alat Pengembang Pipa)Deskripsi:Swaging kits include multiple punch-style tools to swage different tubing sizes. The tools are struck on their shank with a hammer to drive in their tapered shaft and widen the end of tubing. They enlarge the tube so it can slide onto another tube of the same diameter. The two lengths of tubing connect without using fittings, and the connection is then brazed to form a permanent joint.atribut:
- UNSPSC: 27111607
- WESTWARD Double Flaring ToolDeskripsi:Handheld flaring tools are gripped with one hand while turning their flaring cone handle with the other hand. They have multiple slots that hold tubing of different sizes and clamp it in place as the flaring cone presses into the end of the tube. Flaring tools create a funnel-shaped end (flare) that forms a tight joint with a flared tube fitting, eliminating the need for brazing or soldering. The flare height is adjusted by moving the tubing up or down in the slot before flaring. Tube flaring tools are commonly used to connect refrigerant tubing in mini-split systems.atribut:
- Material Application: Aluminium, Brass, Copper
- Product Type: Double Flaring Tool
- Tool Length (inch): 11 13/16
- Cone Type: Swivel
- Flare Type: Double 45 Degree
- For Tube Size (inch): 3/16; 1/4; 5/16; 3/8; 7/16; 1/2; 5/8
- Body Material: Steel
- Manufacturer Part Number: 3CYN8
- Maximum Wall Thickness (inch): 0.065
- Number of Sizes: 7
- UNSPSC: 27111607
- JTC Tube Cutter & Flaring Tool (Alat Pengembang Pipa)atribut:
- Range of Use: 1/8~1-1/8
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Taper: 3/16・1/4・5/16・3/8・7/16・1/2・5/8
- Type: inch
- TRUSCO Flaring Tool (Alat Pengembang Pipa)atribut:
- Purpose of Use: For flaring and cutting of soft copper tube and soft viscous aluminum pipe.
- Content: Flaring Tool, Tube Cutter (GFC-111), Plastic Case
- Wipro Vacuum Pumpatribut:
- Rated Voltage (V): 220
- RYU Angle Grinder Variable (Mesin Gerinda Tangan)atribut:
- Size (inch): 4
- Power (W): 840
- No Load Speed (rpm): 11000
- monotaro A/C Pressure Regulator Manifold Kit for R134A with Hose (Regulator Tekanan Ac)Deskripsi:For R134a car air conditionersatribut:
- Material (Hose): 3 layers of inner pipe NBR (special rubber for refrigerant gas) + nylon + outer pipe NBR
- Hose Length (mm): About 1410
- Dimensions (Width W x Height H) (mm): 170×225
- Pressure gauge (kPa): 0-3400 (high pressure side)
- Included Accessories: Charge hose (red (M12 x 1.75), blue, yellow (M10 x 1.5) x 1 each), service can valve 1, quick joint (red, blue x 1 each), storage case 1
- Material (Main Unit): (Manifold) Aluminium, (Fitting) Brass
- Gauge Diameter (Φmm): 80
- Compound meter (kPa): -100 to 1700 (low pressure side)
- Refrigerant Used: R134a
- MAXPOWER Flaring Tool Kitatribut:
- Size: GS-829
- JTC Large Tube Cutter & Flaring Tool Set (Alat Pengembang Pipa)atribut:
- Size: 1/8\" to 1 1/8\"
- CARRSON Flaring Tool Kit (Alat Pengembang Pipa)Deskripsi:-Fungsi : Untuk Memotong Dan Pemekar Pipa Ac-Ukuran Pipa 3/16 Inch - 5/8 Inch-Termasuk Cutting Tube
- Tasco Flaring Tool Set (Alat Pengembang Pipa)Deskripsi:We can flare copper pipes for conventional and new refrigerants.When flaring is completed, the clutch is activated and the handle turns freely to prevent unnecessary load.Compatible with new standards, compatible with annealed copper tube 3/4" (wall thickness 1.2mm).All types of Tasco brand flaring tools are eccentric for clean machining.Comes with an overload prevention mechanism when flaring is completed.Red band: 3/ 4 Copper tube (inner thickness 1.2mm) Indicates compliance with the new standard.White line: The white line makes it easy to understand positioning when clamping and prevents failures in machining work in misaligned locations.Pink Band: Indicates R410A compatibility. (New refrigerant)Clamp bar: Compatible with 1/4 to 3/4. Short sizes from 1/4 to 1/2 are also available.Eccentric processing: Rotates eccentrically and evenly You can reliably perform flaring.Dedicated aluminum case: The flaring tool, tube cutter, and reamer can be neatly stored.
- KRISBOW Flaring Tool Kit (Alat Pengembang Pipa)atribut:
- Dimensions (LxWxH)(mm): 240x200x240
- Wipro Flaring Tool (Alat Pengembang Pipa)atribut:
- Size (inch): 1/8, 3/16, 5/16, 1/4, 7/16, 3/8, 1/2, 5/8, 3/4
- DSZH Flaring Tools (Alat Pengembang Pipa)Deskripsi:Flaring Tools DSZH tipe CT-526F- For 3/16 to 5/8inch & 5 to 16mm O.D.- Plastic package
Daftar Harga flaring tool set Terbaru October 2026
| YELLOW JACKET Tube Flaring & Swaging Tool (Alat Pengembang Pipa) | Rp659.900 |
| WESTWARD Double Flaring Tool | Rp1.099.900 |
| Solid Tool Flaring Tool Kit | Rp1.099.900 |
| JTC Tube Cutter & Flaring Tool (Alat Pengembang Pipa) | Rp1.099.900 |
| TRUSCO Flaring Tool (Alat Pengembang Pipa) | Rp2.199.900 |
| Wipro Vacuum Pump | Rp1.699.900 |
| RYU Angle Grinder Variable (Mesin Gerinda Tangan) | Rp569.900 |
| monotaro A/C Pressure Regulator Manifold Kit for R134A with Hose (Regulator Tekanan Ac) | Rp1.699.900 |
| MAXPOWER Flaring Tool Kit | Rp399.900 |
| JTC Large Tube Cutter & Flaring Tool Set (Alat Pengembang Pipa) | Rp1.799.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/dlP109933489-6.jpg)


/P101540139-1.jpg)
/maP101501802-4.jpg)

/kkP103683740-1.jpg)
/0bP103181011-2.jpg)

/P101535883-1.jpg)
/6oP107594240-1.jpg)
/jqP104966710-3.jpg)
/P102174265-1.jpg)
/1mP109151058-1.jpg)

/orP104582891-3.jpg)
/24P104569076-2.jpg)
/37P102048115-9.jpg)
/o2P108526866-1.jpg)
/hfP111129627-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)